Shop All Coated Sanding Belts
Arc Abrasives
Belt Sc Poly 4 X 24 40, Coated, 4" W, 24" L, 40 Grit, Silicon Carbide, Black
Mfr # 72710
Zoro # G3664197
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 40
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 72710
- Zoro # G3664197
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Belt Sc Poly 4 X 24 40 |
Abrasive Type | Coated |
Grit | 40 |
Abrasive Material | Silicon Carbide |
Color | Black |
Backing Material | Polyester |
Description
Belt Sc Poly 4 X 24 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" Banded Crimped Wire End Brush - .010 CS Wire, 1/4" Shank (83007)
- VSM Abrasive Roll, AO, 240 Grit, 1.5"x50 yd., Br (332663)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Ceramic, Red (282851)
- BRUSH RESEARCH MANUFACTURING FLEX HONE BC 9MM (.354") 120SC (BSBC9M12)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-040024002)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 60, Coated, 3/4" W, 20-1/2" L, 60 Grit, Ceramic, Predator, Yellow (71-007020505)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-005018008)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 48 40, Coated, 2" W, 48" L, 40 Grit, Aluminum Oxide, Premium, Brown (70319PM)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 180, Coated, 2" W, 72" L, 180 Grit, Aluminum Oxide, Premium, Brown (70350PM)
- ARC ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-003013006K)
- VSM Abrasive Belt, 24 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 24 Grit, Extra Coarse, Zirconia, Blue (111519)
- Arc Abrasives Coated Sanding Belts