Shop All Sanding Belts
Arc Abrasives
Belt Sc Poly 3/4 X 20-1/2 80, 3/4" W, 20-1/2" L, 80 Grit
Mfr # 725192506
Zoro # G3662331
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 20-1/2"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 725192506
- Zoro # G3662331
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Belt Sc Poly 3/4 X 20-1/2 80 |
Grit | 80 |
Description
Belt Sc Poly 3/4 X 20-1/2 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-7020)
- WEILER 5" Tiger Flap Disc, Conical (TY29), Backing, 80Z, 5/8"-11 UNC (50016)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Zirconia, ZK713X (123392)
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, SC-BS (7000120726)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630050181)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 180, 1-1/2" W, 30" L, 180 Grit (702430010PM)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 80, 6" W, 89" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508906)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 80, 1-1/2" W, 30" L, 80 Grit (702430006PM)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 120, 6" W, 89" L, Aluminum Oxide, 120 Grit, AO/X GP (710358908)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64020483)
- NORTON ABRASIVES 3 in W, 21 in L, Coated, Zirconia Alumina, 120 Grit, Medium (7660702225)
- Arc Abrasives Sanding Belts