Shop All Sanding Belts
Arc Abrasives
Belt Sc Poly 3/4 X 18 80, 3/4" W, 18" L, 80 Grit
Mfr # 725191806
Zoro # G3662255
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 18"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 725191806
- Zoro # G3662255
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Belt Sc Poly 3/4 X 18 80 |
Grit | 80 |
Description
Belt Sc Poly 3/4 X 18 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59127)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Single (11875)
- ARC ABRASIVES Belt Ao/X Gp 3 X 80 80, 3" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (705738006)
- OSBORN Crimped Wire Tube End Fitting Brush, 3/8" (0007525200)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630050242)
- ARC ABRASIVES Belt Sc Poly 3/4 X 20-1/2 80, 3/4" W, 20-1/2" L, 80 Grit (725192506)
- ARC ABRASIVES Belt Sc Poly 9 X 48 36, 9" W, 48" L, 36 Grit (7289104802)
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 80, 6" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508006)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 220, 1-1/2" W, 30" L, Aluminum Oxide, 220 Grit, AO/X GP (702430011)
- ARC ABRASIVES Belt Ao/X Gp 6 X 79 60, 6" W, 79" L, Aluminum Oxide, 60 Grit, AO/X GP (710357905)
- 3M Sanding Belt, 2-1/2" W, 72" L, Closed Coat, Aluminum Oxide, P120 Grit, Brown (341D)
- Arc Abrasives Sanding Belts