Shop All Sanding Belts
Arc Abrasives
Belt Predator 6 X 79 36, 6" W, 79" L, 36 Grit, Predator
Mfr # 71-060079002
Zoro # G0732107
product price: $59.15
/ea
Sold in multiples of 10 for $591.50
$591.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 79"
- Grit 36
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-060079002
- Zoro # G0732107
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 79" |
Details
Item | Belt Predator 6 X 79 36 |
Grit | 36 |
Series | Predator |
Description
Belt Predator 6 X 79 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 11 Inch x 17 Inch Polishing Cloth, PK 3 (PT731)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 4-1/2" x .045" x 7/8" Ceramic Alum. Oxide (23174)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1/8 In, Shape B97 (69083149048)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 100 Grit (66261136594)
- ARC ABRASIVES Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP (708207902)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, 60, Predator Ambush (75-003013005)
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 120, 6" W, 80" L, Aluminum Oxide, 120 Grit, AO/X GP (7103508008)
- ARC ABRASIVES Belt Predator 2 X 60 80, 2" W, 60" L, 80 Grit, Predator (71-020060006W)
- ARC ABRASIVES Sanding Belt, 1/2" W, 44" L, Medium (640050442)
- ARC ABRASIVES Belt Predator 3 X 72 36, 3" W, 72" L, 36 Grit, Predator (71-030072002)
- DIABLO Sanding Belt, 4" W, 36" L, 80 Grit (DCB436080S01G)
- Arc Abrasives Sanding Belts