Shop All Sanding Belts
Arc Abrasives
Belt Predator 6 X 78-3/4 36, 6" W, 78-3/4" L, 36 Grit, Predator
Mfr # 71-060078702
Zoro # G0732070
product price: $46.89
/ea
Sold in multiples of 10 for $468.90
$468.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 78-3/4"
- Grit 36
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-060078702
- Zoro # G0732070
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 78-3/4" |
Details
Item | Belt Predator 6 X 78-3/4 36 |
Grit | 36 |
Series | Predator |
Description
Belt Predator 6 X 78-3/4 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum, Disc Pad, Short Nap, 6" (56177)
- 3M Sanding Sheet, 40x2 In, M125 G, Diamond (7010360383)
- VSM Abrasive Belt, 240 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (125197)
- ZORO SELECT End Brush, Crimped, 1-1/2" dia., 20000 rpm (66252839108)
- ARC ABRASIVES Sanding Belt, 36" W, 75" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64360752)
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 120, 6" W, 80" L, Aluminum Oxide, 120 Grit, AO/X GP (7103508008)
- ARC ABRASIVES Belt Predator 3 X 72 36, 3" W, 72" L, 36 Grit, Predator (71-030072002)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 120, 1-1/2" W, 30" L, Aluminum Oxide, 120 Grit, AO/X GP (702430008)
- ARC ABRASIVES Belt Predator 4 X 308 80, 4" W, 308" L, 80 Grit, Predator (71-040308006)
- ARC ABRASIVES Belt Ao/X Gp 3 X 80 80, 3" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (705738006)
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Medium (89242)
- Arc Abrasives Sanding Belts