Shop All Sanding Belts
Arc Abrasives
Belt Predator 6 X 48 60, 6" W, 48" L, 60 Grit, Predator
Mfr # 71-060048005W
Zoro # G0731930
product price: $35.55
/ea
Sold in multiples of 10 for $355.50
$355.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Grit 60
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-060048005W
- Zoro # G0731930
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Belt Predator 6 X 48 60 |
Grit | 60 |
Series | Predator |
Description
Belt Predator 6 X 48 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Ceramic, XK870X (288415)
- ARC ABRASIVES Qlok-R Ao/X Gp 2In 320 (31660)
- COBRA CARBIDE Carbide Burr, Single Cut Shape M Included Angle 14°, SM-42, 1/8 (11347)
- MIRKA Gold 6" Grip 37H P180 (23-6MH-180)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush (75-003013002)
- ARC ABRASIVES Belt Predator 2 X 36 60, 2" W, 36" L, 60 Grit, Predator (71-020036005)
- ARC ABRASIVES Belt Predator 6 X 79 36, 6" W, 79" L, 36 Grit, Predator (71-060079002)
- ARC ABRASIVES Belt Ao/X Gp 6 X 45 60, 6" W, 45" L, Aluminum Oxide, 60 Grit, AO/X GP (709884505)
- ARC ABRASIVES BELT ZA/Y PLUS 1/8 X 24 80 (7135606-1)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 120, 3/8" W, 18" L, Aluminum Oxide, 120 Grit, AO/X GP (70064Z2808)
- 3M Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon (767F)
- Arc Abrasives Sanding Belts