Shop All Sanding Belts
Arc Abrasives
Belt Predator 6 X 400 60, 6" W, 400" L, 60 Grit, Predator
Mfr # 71-060400005
Zoro # G0732676
product price: $155.99
/ea
Sold in multiples of 10 for $1,559.90
Free Shipping & Returns
$1,559.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 400"
- Grit 60
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-060400005
- Zoro # G0732676
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 400" |
Details
Item | Belt Predator 6 X 400 60 |
Grit | 60 |
Series | Predator |
Description
Belt Predator 6 X 400 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set for Non-Ferrous - 1/4 Inch Shanks w/Wooden Stand (56310001)
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., Cont Rim (93906)
- CONTINENTAL ABRASIVES 2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A120)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252842018)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64030212)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 60, 2" W, 27" L, Aluminum Oxide, 60 Grit, AO/X GP (70302705)
- ARC ABRASIVES Belt Za/Y Plus 6 X 48 40, 6" W, 48" L, 40 Grit (71747-1)
- ARC ABRASIVES Belt Ao/X Gp 1-3/8 X 26 400, 1-3/8" W, 26" L, Aluminum Oxide, 400 Grit, AO/X GP (70232X2615)
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 72 320, 2-1/2" W, 72" L, Aluminum Oxide, 320 Grit, AO/X GP (70460)
- ARC ABRASIVES Belt Ao/X Gp 2 X 53-3/4 120, 2" W, 53-3/4" L, Aluminum Oxide, 120 Grit, AO/X GP (7032853808)
- ARC ABRASIVES Belt Ao/X Gp 25 X 60 40, 25" W, 60" L, Aluminum Oxide, 40 Grit, AO/X GP (72153)
- Arc Abrasives Sanding Belts