Shop All Coated Sanding Belts
Arc Abrasives
Belt Predator 4 X 36 80, Coated, 4" W, 36" L, 80 Grit, Ceramic, Predator, Yellow
Mfr # 71-040036006
Zoro # G3658630
product price: $12.39
/ea
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 80
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-040036006
- Zoro # G3658630
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Belt Predator 4 X 36 80 |
Abrasive Type | Coated |
Grit | 80 |
Abrasive Material | Ceramic |
Series | Predator |
Color | Yellow |
Backing Material | Polyester |
Backing Weight | Y |
Description
Belt Predator 4 X 36 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, Light Gray, 9 in. L, PK20 (7100023340)
- 3M File Belt, 1/2" x 18", 80 Grade, PK50 (33446)
- FORNEY Cut-Off Wheel, Metal, Type 1, 3 in x 1/16 in x 3/8 in (71841)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 11 in L, 60 Grit, Medium, Ceramic, 984F, Orange (60440268286)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 60 80, Coated, 2" W, 60" L, 80 Grit, Aluminum Oxide, Premium, Brown (70334PM)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-060048002)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020048004)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 100 Grit, Fine, Aluminum Oxide, AO/X GP, Brown (11-7020807)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 240 Grit, Very Fine, Aluminum Oxide, AO/X GP, Brown (11-7020812)
- ARC ABRASIVES Belt Predator 1 X 18 120, Coated, 1" W, 18" L, 120 Grit, Ceramic, Predator, Yellow (71-010018008)
- PORTER-CABLE 2-1/2" x 14" AO 120g belt 5 pack (712401205)
- Arc Abrasives Coated Sanding Belts