Shop All Coated Sanding Belts
Arc Abrasives
Belt Predator 4 X 36 60, Coated, 4" W, 36" L, 60 Grit, Ceramic, Predator, Yellow
Mfr # 71-040036005
Zoro # G3658621
product price: $12.89
/ea
Sold in multiples of 10 for $128.90
$128.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 60
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-040036005
- Zoro # G3658621
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Belt Predator 4 X 36 60 |
Abrasive Type | Coated |
Grit | 60 |
Abrasive Material | Ceramic |
Series | Predator |
Color | Yellow |
Backing Weight | Y |
Backing Material | Polyester |
Description
Belt Predator 4 X 36 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ind Grade Steel Wool, Medium Coarse, PK16 (2KJL2)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 3" dia (05539554526)
- NORTON ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (63642502593)
- S AND H INDUSTRIES ALC 40248 Cloth Lined Blast Gloves, Rubber (40248)
- ARC ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-030132002)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 120 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013008)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 60, Coated, 3/4" W, 20-1/2" L, 60 Grit, Ceramic, Predator, Yellow (71-007020505)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-005024005)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 180, Coated, 2" W, 72" L, 180 Grit, Aluminum Oxide, Premium, Brown (70350PM)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 180, Coated, 1/2" W, 18" L, 180 Grit, Aluminum Oxide, AO/X GP, Brown (70081810)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P (78072728557)
- Arc Abrasives Coated Sanding Belts