Shop All Coated Sanding Belts
Arc Abrasives
Belt Predator 4 X 36 50, Coated, 4" W, 36" L, 50 Grit, Ceramic, Predator, Yellow
Mfr # 71-040036004
Zoro # G3658615
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 36"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-040036004
- Zoro # G3658615
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Belt Predator 4 X 36 50 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 50 |
Series | Predator |
Color | Yellow |
Backing Weight | Y |
Backing Material | Polyester |
Description
Belt Predator 4 X 36 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES SURF PREP DISCS 50PK 2" MEDIUM (SI13004)
- AVANTI PRO AvantiPro 8x1x1" Ao Bench Grndg (PBW080100A01F)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 60 Grit (45154)
- DEVOUR 5" PREMIUM Diamond ALL PURPOSE (NT050AP)
- ARC ABRASIVES Belt Predator 1 X 18 120, Coated, 1" W, 18" L, 120 Grit, Ceramic, Predator, Yellow (71-010018008)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-040024006)
- ARC ABRASIVES Belt Predator 4 X 36 120, Coated, 4" W, 36" L, 120 Grit, Ceramic, Predator, Yellow (71-040036008)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (11-7020805)
- ARC ABRASIVES Sanding Belt, Coated, 3/8 in W, 18 in L, 80 Grit, Medium, Zirconia Alumina, Predator, Blue/Green (713841806-2)
- ARC ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-030132002)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7000119455)
- Arc Abrasives Coated Sanding Belts