Shop All Coated Sanding Belts
Arc Abrasives
Belt Predator 4 X 36 36, Coated, 4" W, 36" L, 36 Grit, Ceramic, Predator, Yellow
Mfr # 71-040036002
Zoro # G3117908
product price: $16.29
/ea
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 36
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-040036002
- Zoro # G3117908
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Belt Predator 4 X 36 36 |
Abrasive Type | Coated |
Grit | 36 |
Abrasive Material | Ceramic |
Series | Predator |
Color | Yellow |
Backing Material | Polyester |
Backing Weight | Y |
Description
Belt Predator 4 X 36 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, R228 Metalite (78072722590)
- BRUSH RESEARCH MANUFACTURING 81A079 Mini Deburring Brush, .079" Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A079)
- ALC Pressure Nozzle Kit (40297)
- MERIT Bore Polisher, B-410, 80 Grit (08834154101)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020048004)
- ARC ABRASIVES Benchstand Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-020072008)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 40, Coated, 1/2" W, 12" L, 40 Grit, Aluminum Oxide, AO/X GP, Brown (70073)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 180, Coated, 2" W, 72" L, 180 Grit, Aluminum Oxide, Premium, Brown (70350PM)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-040024007)
- ARC ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-030132002)
- VSM Abrasive Belt, 36 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 36 Grit, Very Coarse, KK711X, Brown (63719)
- Arc Abrasives Coated Sanding Belts