Shop All Sanding Belts
Arc Abrasives
Belt Predator 4 X 308 80, 4" W, 308" L, 80 Grit, Predator
Mfr # 71-040308006
Zoro # G0731720
product price: $83.19
/ea
Sold in multiples of 10 for $831.90
Free Shipping & Returns
$831.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Length 308"
- Grit 80
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-040308006
- Zoro # G0731720
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 308" |
Details
Item | Belt Predator 4 X 308 80 |
Grit | 80 |
Series | Predator |
Description
Belt Predator 4 X 308 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/2" ID Brass Abrasive Blast Hose Coupling (10QBR4)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Medium (61500313061)
- PFERD 1-1/2" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46225)
- MERIT Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (66623333514)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP (70064Z2814)
- ARC ABRASIVES Belt Ao/X Gp 5 X 48 80, 5" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (7094504806)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 60, 2" W, 27" L, Aluminum Oxide, 60 Grit, AO/X GP (70302705)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 80, 2" W, 42" L, Aluminum Oxide, 80 Grit, AO/X GP (70304206)
- ARC ABRASIVES Belt Sc/X 1 X 42 80, 1" W, 42" L, 80 Grit (7254206)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (630050182)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- Arc Abrasives Sanding Belts