Shop All Coated Sanding Belts
Arc Abrasives
Belt Predator 3/4 X 20-1/2 40, Coated, 3/4" W, 20-1/2" L, 40 Grit, Ceramic, Predator, Yellow
Mfr # 71-007020503
Zoro # G3656427
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 20-1/2"
- Grit 40
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-007020503
- Zoro # G3656427
- Country of Origin Multiple
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Belt Predator 3/4 X 20-1/2 40 |
Abrasive Type | Coated |
Grit | 40 |
Abrasive Material | Ceramic |
Series | Predator |
Color | Yellow |
Backing Material | Polyester |
Backing Weight | Y |
Description
Belt Predator 3/4 X 20-1/2 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P100 G (66261183807)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93122)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, A60-T-BF, Spr (45106)
- 3M Unitized Wheel BU Pad, 1D, QC (7000045946)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (11-7020805)
- ARC ABRASIVES Belt Predator 4 X 36 50, Coated, 4" W, 36" L, 50 Grit, Ceramic, Predator, Yellow (71-040036004)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-060048005)
- ARC ABRASIVES Belt Za/Y Plus 1/2 X 24 60, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina, PLUS, Green (71409-1)
- ARC ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-030132002)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005018007)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726904)
- Arc Abrasives Coated Sanding Belts