Shop All Sanding Belts
Arc Abrasives
Belt Predator 3 X 79 80, 3" W, 79" L, 80 Grit, Predator
Mfr # 71-030079006
Zoro # G3117068
product price: $18.45
/ea
Sold in multiples of 10 for $184.50
$184.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 79"
- Grit 80
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-030079006
- Zoro # G3117068
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 79" |
Details
Item | Belt Predator 3 X 79 80 |
Grit | 80 |
Series | Predator |
Description
Belt Predator 3 X 79 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 3/4" Arbor Hole (1138)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 60 (7000148182)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399144)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843203)
- ARC ABRASIVES Belt Ao/X Gp 2 X 53-3/4 120, 2" W, 53-3/4" L, Aluminum Oxide, 120 Grit, AO/X GP (7032853808)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020482)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 120, 2" W, 42" L, 120 Grit (70304Z935PM)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (630050183)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Coarse, Z-Web, Brown (64020601)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 180, 1-1/2" W, 30" L, Aluminum Oxide, 180 Grit, AO/X GP (702430010)
- METABO Sanding Belt 1/2" x 18" P60 CER 10/pk (626361000)
- Arc Abrasives Sanding Belts