Shop All Sanding Belts
Arc Abrasives
Belt Predator 3 X 78 36, 3" W, 78" L, 36 Grit, Predator
Mfr # 71-030078002
Zoro # G0730226
product price: $23.69
/ea
Sold in multiples of 10 for $236.90
$236.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 78"
- Grit 36
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-030078002
- Zoro # G0730226
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 78" |
Details
Item | Belt Predator 3 X 78 36 |
Grit | 36 |
Series | Predator |
Description
Belt Predator 3 X 78 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Point (66260157007)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47218)
- BULLARD ABRASIVES Chop Saw Cut-Off Wheel, 14 x 3/32 x 1, PK10 (54422)
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 50 Grit, Coarse, D0932, Brown (78072775327)
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 80, 6" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508006)
- ARC ABRASIVES Belt Ao/Y Prem 1/2 X 13 80, 1/2" W, 13" L, 80 Grit (70081306PM)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 100, 3/8" W, 13" L, Aluminum Oxide, 100 Grit, AO/X GP (70061)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP (70064Z2814)
- ARC ABRASIVES Belt Za/Y Plus 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-1)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 150 Grit (M-107326)
- Arc Abrasives Sanding Belts