Shop All Sanding Belts
Arc Abrasives
Belt Predator 3 X 72 36, 3" W, 72" L, 36 Grit, Predator
Mfr # 71-030072002
Zoro # G0730217
product price: $22.69
/ea
Sold in multiples of 10 for $226.90
$226.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 72"
- Grit 36
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-030072002
- Zoro # G0730217
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 72" |
Details
Item | Belt Predator 3 X 72 36 |
Grit | 36 |
Series | Predator |
Description
Belt Predator 3 X 72 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Miniature Wheel Brush, Crimped Wire (91215)
- WIDIA Carbide Bur, Cylindrical, 1/16 (M41200)
- FLEX-HONE TOOL BC95M170200CD FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC95M170200CD)
- JAZ USA 3"CrimpedWireCupBrush, w/ProtectiveGuard, .012"Steel, 5/8"-11&M14x2.0 (73900)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP (70064Z2814)
- ARC ABRASIVES Belt Ao/X Gp 4 X 36 240, 4" W, 36" L, Aluminum Oxide, 240 Grit, AO/X GP (70771)
- ARC ABRASIVES Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (630050122)
- ARC ABRASIVES Belt Ao/X Gp 3 X 72 40, 3" W, 72" L, Aluminum Oxide, 40 Grit, AO/X GP (70559)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 120, 3/8" W, 18" L, Aluminum Oxide, 120 Grit, AO/X GP (70064Z2808)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64020481)
- 3M Cloth Belt, P120 YF-weight, 1/2" x 18 (777F 925)
- Arc Abrasives Sanding Belts