Shop All Coated Sanding Belts
Arc Abrasives
Belt Predator 3 X 21 36, Coated, 3" W, 21" L, 36 Grit, Ceramic, Predator, Yellow
Mfr # 71-030021002
Zoro # G3658271
original price:
$8.97
12% off
new price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 36
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-030021002
- Zoro # G3658271
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Belt Predator 3 X 21 36 |
Abrasive Type | Coated |
Grit | 36 |
Abrasive Material | Ceramic |
Series | Predator |
Color | Yellow |
Backing Weight | Y |
Backing Material | Polyester |
Description
Belt Predator 3 X 21 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90110)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010362087)
- WEILER End Brush, SS Wire (10378)
- X1 TOOLS 60 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0060-FSx50)
- ARC ABRASIVES Sanding Belt, Coated, 3/8 in W, 18 in L, 80 Grit, Medium, Zirconia Alumina, Predator, Blue/Green (713841806-2)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (11-70075K)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 180, Coated, 1/2" W, 18" L, 180 Grit, Aluminum Oxide, AO/X GP, Brown (70081810)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-005018005)
- ARC ABRASIVES Belt Predator 1 X 18 120, Coated, 1" W, 18" L, 120 Grit, Ceramic, Predator, Yellow (71-010018008)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-007018008)
- VSM Abrasive Belt, 40 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 40 Grit, Coarse, Aluminum Oxide (23249)
- Arc Abrasives Coated Sanding Belts