Shop All Sanding Belts
Arc Abrasives
Belt Predator 2 X 60 80, 2" W, 60" L, 80 Grit, Predator
Mfr # 71-020060006W
Zoro # G3657930
product price: $15.25
/ea
Sold in multiples of 10 for $152.50
$152.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 60"
- Grit 80
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-020060006W
- Zoro # G3657930
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 60" |
Details
Item | Belt Predator 2 X 60 80 |
Grit | 80 |
Series | Predator |
Description
Belt Predator 2 X 60 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Disc, Hook and Loop, 5", 150G, PK50 (DCD050150H50G)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 8x2x3, MED (7000120810)
- WEILER Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (51254)
- MARCO 55 Ft. Pneumatic Twinline Hose - 1/4" X 1/8" Fittings (1016000)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 60, 2" W, 42" L, 60 Grit (70304Z933PM)
- ARC ABRASIVES Belt Ao/X Gp 3 X 72 40, 3" W, 72" L, Aluminum Oxide, 40 Grit, AO/X GP (70559)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 60, 2" W, 27" L, Aluminum Oxide, 60 Grit, AO/X GP (70302705)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium (6403501552)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 80, 4" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (707724806)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 60, 1-1/2" W, 30" L, Aluminum Oxide, 60 Grit, AO/X GP (702430005)
- Arc Abrasives Sanding Belts