Shop All Sanding Belts
Arc Abrasives
Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator
Mfr # 71-020036006
Zoro # G3657766
product price: $6.35
/ea
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 36"
- Grit 80
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-020036006
- Zoro # G3657766
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 36" |
Details
Item | Belt Predator 2 X 36 80 |
Grit | 80 |
Series | Predator |
Description
Belt Predator 2 X 36 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Belt, 3" W, 21" L, 120 Grit (DCB321120S02G)
- WEILER Single Spiral Brush, Power, 1"dia. (91053)
- SGSPRO Carbide Bur, Taper, 1/4in., Single Cut (15175)
- 3M PSA Sanding Disc, Cloth, 5in, P120G, PK250 (60440202392)
- ARC ABRASIVES Belt Ao/Y Prem 3/8 X 13 120, 3/8" W, 13" L, 120 Grit (70062PM)
- ARC ABRASIVES Belt Za/X 3 X 79 60, 3" W, 79" L, 60 Grit (7159405-3)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630080182)
- ARC ABRASIVES Belt Predator 2 X 36 120, 2" W, 36" L, 120 Grit, Predator (71-020036008)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 120, 2" W, 42" L, Aluminum Oxide, 120 Grit, AO/X GP (70304208)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020602)
- SCOTCH-BRITE Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120736)
- Arc Abrasives Sanding Belts