Shop All Sanding Belts
Arc Abrasives
Belt Predator 2 X 36 120, 2" W, 36" L, 120 Grit, Predator
Mfr # 71-020036008
Zoro # G3657781
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 36"
- Grit 120
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-020036008
- Zoro # G3657781
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 36" |
Details
Item | Belt Predator 2 X 36 120 |
Grit | 120 |
Series | Predator |
Description
Belt Predator 2 X 36 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 5", P800, PK50 (9A-232-800)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 6"x3/8"x5/8"-11 (13L614)
- ARC ABRASIVES Quck Change Disc Backup Pad, 3D, TR (11-50260FM)
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-1, 1/4 (10071)
- ARC ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (64060483)
- ARC ABRASIVES Belt Ao/X Gp 3/4 X 18 80, 3/4" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70124Z12)
- ARC ABRASIVES Belt Ao/X Gp 25 X 60 40, 25" W, 60" L, Aluminum Oxide, 40 Grit, AO/X GP (72153)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64020483)
- ARC ABRASIVES Belt Predator 3-1/2 X 15-1/2 80, 3-1/2" W, 15-1/2" L, 80 Grit, Predator (71-035015506W)
- ARC ABRASIVES Belt Za/X 3 X 79 60, 3" W, 79" L, 60 Grit (7159405-3)
- MIRKA Sanding Belt, 3" W, 18" L, 50 Grit, Hiolit X (57-3-18-050T)
- Arc Abrasives Sanding Belts