Shop All Coated Sanding Belts
Arc Abrasives
Belt Predator 1/2 X 12 80, Coated, 1/2" W, 12" L, 80 Grit, Ceramic, Predator, Yellow
Mfr # 71-005012006
Zoro # G3656147
product price: $1.65
/ea
Sold in multiples of 50 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 12"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-005012006
- Zoro # G3656147
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Belt Predator 1/2 X 12 80 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 80 |
Series | Predator |
Color | Yellow |
Backing Weight | Y |
Backing Material | Polyester |
Description
Belt Predator 1/2 X 12 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Spinlock Z/A Resin Fiber Disc 3 in. G60 (09D508)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023947)
- GATOR FINISHING 4PK 120G Mouse Refill (7701)
- SHAVIV Disposable Deburring Tool Set, C, E Series (154-90081)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-020048008)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (11-7020805)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-060048008)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-040024005)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-035015505)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 50 Grit, Coarse, Ceramic, Yellow (71-035015504)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398031)
- Arc Abrasives Coated Sanding Belts