Shop All Coated Sanding Belts
Arc Abrasives
Belt Ao/Y Prem 2 X 72 80, Coated, 2" W, 72" L, 80 Grit, Aluminum Oxide, Premium, Brown
Mfr # 70346PM
Zoro # G3646085
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 80
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70346PM
- Zoro # G3646085
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Belt Ao/Y Prem 2 X 72 80 |
Abrasive Type | Coated |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Series | Premium |
Color | Brown |
Backing Material | Polyester |
Backing Weight | X |
Description
Belt Ao/Y Prem 2 X 72 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 7/8" 80g type 27 HP flap disc (DW8353)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x20mmA24RPK10 (23420)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P320, PK50 (9A-151-320)
- NORTON ABRASIVES Quick Change Disc, Med., PK50 (66623319030)
- ARC ABRASIVES Belt Predator 1 X 18 120, Coated, 1" W, 18" L, 120 Grit, Ceramic, Predator, Yellow (71-010018008)
- ARC ABRASIVES Backstand Belt, Coated, 2 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020132002)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 36, Coated, 1/2" W, 12" L, 36 Grit, Aluminum Oxide, AO/X GP, Brown (70072)
- ARC ABRASIVES Belt Za/Y Plus 2-1/2 X 60 80, Coated, 2-1/2" W, 60" L, 80 Grit, Zirconia Alumina, PLUS, Green (7154906-1)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 150 Grit, Fine, Aluminum Oxide, AO/X GP, Brown (11-7020809)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 120 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013008)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020072006)
- Arc Abrasives Coated Sanding Belts