Shop All Coated Sanding Belts
Arc Abrasives
Belt Ao/Y Prem 2 X 60 180, Coated, 2" W, 60" L, 180 Grit, Aluminum Oxide, Premium, Brown
Mfr # 70338PM
Zoro # G3645848
Sold in multiples of 10 for $52.90
$52.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 70338PM
- Zoro # G3645848
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 60" |
Details
Item | Belt Ao/Y Prem 2 X 60 180 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Series | Premium |
Color | Brown |
Backing Material | Polyester |
Backing Weight | X |
Description
Belt Ao/Y Prem 2 X 60 180
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Slotted Discs2 In. Overlap 8 mm - 32 80 (08834184076)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 120 Grit Zirconia Alumina #1525 Medium (RMFH120Z25)
- DIABLO 4-1/2" Diamond Tuck Point Blade for Masonry (DMATP0450)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 50 Grit, Coarse, Ceramic, Yellow (71-035015504)
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 60, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70993)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-005024005)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (70321)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-060048008)
- ARC ABRASIVES Belt Predator 1/2 X 12 120, Coated, 1/2" W, 12" L, 120 Grit, Ceramic, Predator, Yellow (71-005012008)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728621)
- Arc Abrasives Coated Sanding Belts