Shop All Coated Sanding Belts
Arc Abrasives
Belt Ao/Y Prem 2 X 48 40, Coated, 2" W, 48" L, 40 Grit, Aluminum Oxide, Premium, Brown
Mfr # 70319PM
Zoro # G3645087
product price: $5.35
/ea
Sold in multiples of 10 for $53.50
$53.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 48"
- Grit 40
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70319PM
- Zoro # G3645087
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Belt Ao/Y Prem 2 X 48 40 |
Abrasive Type | Coated |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Series | Premium |
Color | Brown |
Backing Material | Polyester |
Backing Weight | Y |
Description
Belt Ao/Y Prem 2 X 48 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4-1/2D (14111)
- MARCO #7 Blaze Nozzle - 7/16" (10SN7UN)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8013-30)
- EXCEL BLADES Sanding Stick and Replaceable #400 Grit Belt Yellow Spring Tension 6pk (55715)
- ARC ABRASIVES Belt Ao/X Gp 4 X 60 60, Coated, 4" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70801)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-020048005)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-020048003)
- ARC ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-003013006K)
- ARC ABRASIVES Belt Ao/Y Prem 4 X 36 180, Coated, 4" W, 36" L, 180 Grit, Aluminum Oxide, Premium, Brown (70770PM)
- ARC ABRASIVES Belt Za/Y Plus 2-1/2 X 60 80, Coated, 2-1/2" W, 60" L, 80 Grit, Zirconia Alumina, PLUS, Green (7154906-1)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (78072753074)
- Arc Abrasives Coated Sanding Belts