Shop All Sanding Belts
Arc Abrasives
Belt Ao/Y Prem 1/2 X 12 120, 1/2" W, 12" L, 120 Grit
Mfr # 70078PM
Zoro # G3635199
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 12"
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70078PM
- Zoro # G3635199
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Belt Ao/Y Prem 1/2 X 12 120 |
Grit | 120 |
Description
Belt Ao/Y Prem 1/2 X 12 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Grease, G, 80 Grit (233017)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Stud King 12" x 3/32" x 1" Aluminum Oxide (24030)
- UNEEDA Sanding Disc 6" x 6 Hole FILMTEK Hook & Loop Grit #180 (M-176042)
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 80G (08834131829)
- ARC ABRASIVES Belt Ao/X Gp 4 X 76 36, 4" W, 76" L, Aluminum Oxide, 36 Grit, AO/X GP (708207602)
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 80, 3/4" W, 18" L, 80 Grit (725191806)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 120, 2" W, 42" L, Aluminum Oxide, 120 Grit, AO/X GP (70304208)
- ARC ABRASIVES Belt Ao/X Gp 3 X 79 120, 3" W, 79" L, Aluminum Oxide, 120 Grit, AO/X GP (7057108)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (630050182)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630080182)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 120, 2" W, 27" L, Aluminum Oxide, 120 Grit, AO/X GP (70302708)
- Arc Abrasives Sanding Belts