Shop All Sanding Belts
Arc Abrasives
Belt Ao/Y Prem 1-1/8 X 21 40, 1-1/8" W, 21" L, 40 Grit
Mfr # 702081203PM
Zoro # G3640677
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/8"
- Length 21"
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 702081203PM
- Zoro # G3640677
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1-1/8" |
Length | 21" |
Details
Item | Belt Ao/Y Prem 1-1/8 X 21 40 |
Grit | 40 |
Description
Belt Ao/Y Prem 1-1/8 X 21 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-DC, 4" dia. (7100141914)
- NORTON ABRASIVES Grinding Cone, 1-1/2 In Dia, 3 In L, 20G, ZA (61463644231)
- DISCO Grinding Discs, 50 Grit, 2", Grn Zirc, PK25 (15102PK)
- GATOR FINISHING Grind Wheel 4.5X1/4X7/8 (9615)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 60, 2" W, 42" L, 60 Grit (70304Z933PM)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP (70064Z2814)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 20-1/2 120, 1/2" W, 20-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP (70082Z83)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630050242)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 80, 1-1/8" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (702124506)
- ARC ABRASIVES Belt Predator 4 X 308 80, 4" W, 308" L, 80 Grit, Predator (71-040308006)
- SCOTCH-BRITE Sanding Belt, 4 in W, 132 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010365872)
- Arc Abrasives Sanding Belts