Shop All Sanding Belts
Arc Abrasives
Belt Ao/Y Prem 1-1/2 X 30 80, 1-1/2" W, 30" L, 80 Grit
Mfr # 702430006PM
Zoro # G3641946
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 30"
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 702430006PM
- Zoro # G3641946
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 30" |
Details
Item | Belt Ao/Y Prem 1-1/2 X 30 80 |
Grit | 80 |
Description
Belt Ao/Y Prem 1-1/2 X 30 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Power Tube Brush, .005, HC Steel, 3/8" dia. (05225)
- PFERD 4" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69420)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #400 (M-175853)
- WEILER 4" Stem-Mounted Knt Wire Wheel, .020 (17689)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64030211)
- ARC ABRASIVES Belt Ao/X Gp 3/4 X 18 80, 3/4" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70124Z12)
- ARC ABRASIVES Belt Predator 6 X 78-3/4 36, 6" W, 78-3/4" L, 36 Grit, Predator (71-060078702)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 120, 2" W, 42" L, 120 Grit (70304Z935PM)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 100, 6" W, 89" L, Aluminum Oxide, 100 Grit, AO/X GP (7103508907)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 80, 4" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (707724806)
- NORTON ABRASIVES 3 in W, 18 in L, Coated, Zirconia Alumina, 80 Grit, Coarse (7660702230)
- Arc Abrasives Sanding Belts