Shop All Sanding Belts
Arc Abrasives
Belt Ao/Y Prem 1-1/2 X 30 40, 1-1/2" W, 30" L, 40 Grit
Mfr # 702430003PM
Zoro # G3641900
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 30"
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 702430003PM
- Zoro # G3641900
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 30" |
Details
Item | Belt Ao/Y Prem 1-1/2 X 30 40 |
Grit | 40 |
Description
Belt Ao/Y Prem 1-1/2 X 30 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 3/4 (41750227)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002711)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #80 (M-161053)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 80, 1-1/2" W, 30" L, Aluminum Oxide, 80 Grit, AO/X GP (702430006)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 80, 1-1/8" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (702124506)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 120, 2" W, 27" L, Aluminum Oxide, 120 Grit, AO/X GP (70302708)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 220, 1-1/2" W, 30" L, Aluminum Oxide, 220 Grit, AO/X GP (702430011)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 120, 3/8" W, 13" L, Aluminum Oxide, 120 Grit, AO/X GP (70062)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 40, 1-1/2" W, 30" L, Aluminum Oxide, 40 Grit, AO/X GP (702430003)
- SCOTCH-BRITE Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000028435)
- Arc Abrasives Sanding Belts