Shop All Coated Sanding Belts
Arc Abrasives
Belt Ao/X Oc 4 X 36 80, Coated, 4" W, 36" L, 80 Grit, Aluminum Oxide, Brown
Mfr # 70766-4
Zoro # G3653356
Sold in multiples of 10 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 80
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 70766-4
- Zoro # G3653356
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Belt Ao/X Oc 4 X 36 80 |
Abrasive Type | Coated |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Backing Material | Polyester/Cotton |
Backing Weight | X |
Description
Belt Ao/X Oc 4 X 36 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 60 grit (Q-FD2060)
- ZORO SELECT Blast Media, Soda, 60/200 Grit (SOBMXL-50)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 7/32 x 3/8in, 60G (61463624414)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7100068024)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 80, Coated, 2" W, 72" L, 80 Grit, Aluminum Oxide, Premium, Brown (70346PM)
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 60 60, Coated, 2-1/2" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70441)
- ARC ABRASIVES Belt Za/Y 2 X 72 36, Coated, 2" W, 72" L, 36 Grit, Zirconia Alumina, Green (71506-2)
- ARC ABRASIVES Belt Predator 4 X 36 50, Coated, 4" W, 36" L, 50 Grit, Ceramic, Predator, Yellow (71-040036004)
- ARC ABRASIVES Belt Predator 1 X 42 120, Coated, 1" W, 42" L, 120 Grit, Ceramic, Predator, Yellow (71-010042008)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-005018006)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 90 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072785831)
- Arc Abrasives Coated Sanding Belts