Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 6 X 89 100, 6" W, 89" L, Aluminum Oxide, 100 Grit, AO/X GP
Mfr # 7103508907
Zoro # G3117488
Sold in multiples of 10 for $152.50
$152.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 89"
- Abrasive Material Aluminum Oxide
- Grit 100
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 7103508907
- Zoro # G3117488
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 89" |
Details
Item | Belt Ao/X Gp 6 X 89 100 |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Series | AO/X GP |
Description
Belt Ao/X Gp 6 X 89 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox Wheel Brush, 240 Grit, Blue, 6" (7200063)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P400 (AE-570-400)
- METABO SANDPAPER - 5" DIA. - A120 - 25/pk (631587000)
- PFERD 3/4" Crimped Wire End Brush - .020 SS Wire, 1/4" Shank (82990)
- ARC ABRASIVES Belt Ao/X Gp 25 X 60 40, 25" W, 60" L, Aluminum Oxide, 40 Grit, AO/X GP (72153)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, 60, Predator Ambush (75-003013005)
- ARC ABRASIVES Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (630050122)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP (70064Z2814)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 120, 2" W, 42" L, Aluminum Oxide, 120 Grit, AO/X GP (70304208)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 60, 2" W, 42" L, 60 Grit (70304Z933PM)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 120 Grit (14B042)
- Arc Abrasives Sanding Belts