Shop All Coated Sanding Belts
Arc Abrasives
Belt Ao/X Gp 6 X 48 60, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown
Mfr # 70993
Zoro # G3655797
product price: $11.45
/ea
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 60
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70993
- Zoro # G3655797
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Belt Ao/X Gp 6 X 48 60 |
Abrasive Type | Coated |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Series | AO/X GP |
Color | Brown |
Backing Material | Cotton |
Backing Weight | X |
Description
Belt Ao/X Gp 6 X 48 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 120G (61500139037)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 220 Grit, PK100 (74128K)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685665)
- CENTURY DRILL & TOOL Century Drill 76061 Angle Grinder Cup Brush 6" Dia. Crimped Steel 0.0118" (76061)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 180, Coated, 1/2" W, 18" L, 180 Grit, Aluminum Oxide, AO/X GP, Brown (70081810)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 40, Coated, 3/4" W, 20-1/2" L, 40 Grit, Ceramic, Predator, Yellow (71-007020503)
- ARC ABRASIVES Belt Ao/X Gp 4 X 60 60, Coated, 4" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70801)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005024007)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-040024005)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-020048003)
- 3M Sanding Belt, Coated, 2 in W, 60 in L, P120 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361720)
- Arc Abrasives Coated Sanding Belts