Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 6 X 258 80, 6" W, 258" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 710725806
Zoro # G0733385
product price: $36.79
/ea
Sold in multiples of 10 for $367.90
$367.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 258"
- Abrasive Material Aluminum Oxide
- Grit 80
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 710725806
- Zoro # G0733385
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 258" |
Details
Item | Belt Ao/X Gp 6 X 258 80 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Series | AO/X GP |
Description
Belt Ao/X Gp 6 X 258 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, CerAlO, 5in, Crs, TN (7000121110)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105621)
- SHAVIV Deburring Replacement Blade, B 30 (151-29023)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686155)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 80, 2" W, 42" L, Aluminum Oxide, 80 Grit, AO/X GP (70304206)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 120, 1-1/2" W, 30" L, Aluminum Oxide, 120 Grit, AO/X GP (702430008)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush (75-003013002)
- ARC ABRASIVES Belt Predator 6 X 78-3/4 36, 6" W, 78-3/4" L, 36 Grit, Predator (71-060078702)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 120, 2" W, 42" L, Aluminum Oxide, 120 Grit, AO/X GP (70304208)
- DYNABRADE Belt, 80G, 1/8"X24" (79054)
- Arc Abrasives Sanding Belts