Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 4 X 90 100, 4" W, 90" L, Aluminum Oxide, 100 Grit, AO/X GP
Mfr # 70839
Zoro # G3654966
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 90"
- Abrasive Material Aluminum Oxide
- Grit 100
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 70839
- Zoro # G3654966
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 90" |
Details
Item | Belt Ao/X Gp 4 X 90 100 |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Series | AO/X GP |
Description
Belt Ao/X Gp 4 X 90 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD14)
- WEILER 2" Type S Hub Pad + Mandrel for Blending Discs & Bobcat Flap Discs (60508)
- NORTON ABRASIVES CutOff Wheel, 57A46-Q8BW, 10"x.060"x5/8" (66253122816)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AE24105025)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (630050243)
- ARC ABRASIVES Belt Ao/X Gp 1-3/16 X 21-1/4 80, 1-3/16" W, 21-1/4" L, Aluminum Oxide, 80 Grit, AO/X GP (70220Z33)
- ARC ABRASIVES Belt Ao/X Gp 3 X 79 120, 3" W, 79" L, Aluminum Oxide, 120 Grit, AO/X GP (7057108)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 80, 3/8" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70064Z2806)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (6300802051)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium (6403501552)
- 3M Cloth Belt 340D, 37inx60 in P220 X-weigh (7010300097)
- Arc Abrasives Sanding Belts