Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP
Mfr # 707724805
Zoro # G3653651
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 48"
- Abrasive Material Aluminum Oxide
- Grit 60
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 707724805
- Zoro # G3653651
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 48" |
Details
Item | Belt Ao/X Gp 4 X 48 60 |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Series | AO/X GP |
Description
Belt Ao/X Gp 4 X 48 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNF4008 Circular End Brush. 4" Dia., .008CS, 2.000" Trim Length, .250" Shank Diameter (BNF4008)
- MIRKA Backup Pad 3.5" Psa Heavy Duty (103HD)
- VSM Abrasive Roll, AO, 400 Grit, 1"x50 yd., Br (332654)
- BRUSH RESEARCH MANUFACTURING 84N1000 84 Series Tube Brush-For Thru Holes. 1" Dia., .017 Nylon, 3" Brush Part, 12" OAL, Ring Handle (84N1000)
- ARC ABRASIVES Sanding Belt, 3/8" W, 21" L, Medium (630040212)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP (70302709)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 180, 1-1/2" W, 30" L, Aluminum Oxide, 180 Grit, AO/X GP (702430010)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 120, 1-1/2" W, 30" L, Aluminum Oxide, 120 Grit, AO/X GP (702430008)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020482)
- ARC ABRASIVES Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (630050122)
- 3M Belt Sanding Pwr 3X24In 36Grit (27393)
- Arc Abrasives Sanding Belts