Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3/8 X 21 60, 3/8" W, 21" L, Aluminum Oxide, 60 Grit, AO/X GP
Mfr # 700652105
Zoro # G3634858
product price: $1.25
/ea
Sold in multiples of 50 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 21"
- Abrasive Material Aluminum Oxide
- Grit 60
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 700652105
- Zoro # G3634858
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/8" |
Length | 21" |
Details
Item | Belt Ao/X Gp 3/8 X 21 60 |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3/8 X 21 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x 10 yd. Non-Woven Shop Roll - Aluminum oxide - 80 Grit (43515)
- ZORO SELECT Wire Wheel Brush, Crimped, Brass (66252839085)
- DEDECO SUNBURST 1/2'' TC SNAP-ON DISCS BLUE 400 GRIT (A/O) 30/BX (1354)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in A VFN, 10 (7000120988)
- ARC ABRASIVES Sanding Belt, 1-1/8" W, 24" L, Medium (640130112)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 120, 6" W, 89" L, Aluminum Oxide, 120 Grit, AO/X GP (710358908)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64010422)
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 120, 6" W, 80" L, Aluminum Oxide, 120 Grit, AO/X GP (7103508008)
- ARC ABRASIVES Belt Ao/X Gp 25 X 60 40, 25" W, 60" L, Aluminum Oxide, 40 Grit, AO/X GP (72153)
- ARC ABRASIVES Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP (708207902)
- MAKITA Sanding Belt, 3/8" W, 21" L, 80 Grit (A-34469)
- Arc Abrasives Sanding Belts