Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3/8 X 21 50, 3/8" W, 21" L, Aluminum Oxide, 50 Grit, AO/X GP
Mfr # 700652104
Zoro # G3634849
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 21"
- Abrasive Material Aluminum Oxide
- Grit 50
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 700652104
- Zoro # G3634849
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/8" |
Length | 21" |
Details
Item | Belt Ao/X Gp 3/8 X 21 50 |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3/8 X 21 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Superfine (450-500 Grit Finish) 5 holes Hook & Loop Sanding Pad (P-105608)
- KRAFT TOOL Replacement Rub Brick, 20 Grit (CF268-01)
- MIRKA Grip Disc, 6", P800, PK50 (23-622-800)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 80, 3/8" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70064Z2806)
- ARC ABRASIVES Belt Ao/X Gp 1-3/8 X 26 400, 1-3/8" W, 26" L, Aluminum Oxide, 400 Grit, AO/X GP (70232X2615)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64010422)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 180, 4" W, 90" L, Aluminum Oxide, 180 Grit, AO/X GP (70842)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (630050183)
- ARC ABRASIVES Belt Predator 3 X 79 80, 3" W, 79" L, 80 Grit, Predator (71-030079006)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Fine, Blendex (07D154)
- Arc Abrasives Sanding Belts