Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3/8 X 18 80, 3/8" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 70064Z2806
Zoro # G3634727
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 18"
- Abrasive Material Aluminum Oxide
- Grit 80
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70064Z2806
- Zoro # G3634727
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/8" |
Length | 18" |
Details
Item | Belt Ao/X Gp 3/8 X 18 80 |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3/8 X 18 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Sanding Block 45204, 3 1/4 in, 6/pk (45204)
- NORTON ABRASIVES Flap Disc, 6 In x 36 Grit, 7/8 (66623399298)
- AMERICAN HAWK INDUSTRIAL Media Blast Carbide Air Jet Gun Combo Set 5/32" ID (10105)
- DEDECO SUNBURST 2" TC DISCS RED 220 GRIT (A/O) 12/BX (1293)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 80, 3/8" W, 13" L, Aluminum Oxide, 80 Grit, AO/X GP (70060)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine (6300802053)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (630050243)
- ARC ABRASIVES Belt Sc Poly 3/4 X 20-1/2 80, 3/4" W, 20-1/2" L, 80 Grit (725192506)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP (70064Z2814)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 40, 1-1/2" W, 30" L, Aluminum Oxide, 40 Grit, AO/X GP (702430003)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333537)
- Arc Abrasives Sanding Belts