Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP
Mfr # 70064Z2814
Zoro # G3634745
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 18"
- Abrasive Material Aluminum Oxide
- Grit 320
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 70064Z2814
- Zoro # G3634745
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/8" |
Length | 18" |
Details
Item | Belt Ao/X Gp 3/8 X 18 320 |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3/8 X 18 320
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T27 Fiberglass (629465000)
- DEWALT 4-1/2" x 5/8"-11 40g type 27 HP flap disc (DW8356)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- ARC ABRASIVES Nl Band 1-1/2 X 1-1/2 60 (77137)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 60, 2" W, 42" L, 60 Grit (70304Z933PM)
- ARC ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (64060483)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 180, 4" W, 90" L, Aluminum Oxide, 180 Grit, AO/X GP (70842)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 80, 6" W, 89" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508906)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64020481)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020482)
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 13 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120694)
- Arc Abrasives Sanding Belts