Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3/8 X 13 180, 3/8" W, 13" L, Aluminum Oxide, 180 Grit, AO/X GP
Mfr # 7005810
Zoro # G3634535
product price: $0.95
/ea
Sold in multiples of 50 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 13"
- Abrasive Material Aluminum Oxide
- Grit 180
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 7005810
- Zoro # G3634535
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Belt Ao/X Gp 3/8 X 13 180 |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3/8 X 13 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO METAL CIRC CUTOFF DSC 7"" (DBD070125L01F)
- FLEX-HONE TOOL BC13818 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13818)
- NORTON ABRASIVES Toolroom Wheel, 14" x 1-1/2" x 5 (66253313968)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG3)
- ARC ABRASIVES Sanding Belt, 37" W, 75" L, Surface Conditioning, Aluminum Oxide, Very Fine, Z-Web, Blue (64370753)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (630050183)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 60, 2" W, 27" L, Aluminum Oxide, 60 Grit, AO/X GP (70302705)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64020603)
- ARC ABRASIVES Belt Ao/X Gp 3 X 80 80, 3" W, 80" L, Aluminum Oxide, 80 Grit, AO/X GP (705738006)
- ARC ABRASIVES Belt Sc Poly 9 X 48 36, 9" W, 48" L, 36 Grit (7289104802)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Fine, DF-BL, Green (7100010673)
- Arc Abrasives Sanding Belts