Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3/8 X 13 120, 3/8" W, 13" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 70062
Zoro # G3634648
Sold in multiples of 50 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 13"
- Abrasive Material Aluminum Oxide
- Grit 120
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 70062
- Zoro # G3634648
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Belt Ao/X Gp 3/8 X 13 120 |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3/8 X 13 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 7/8" Arbor Hole (50132)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (31403)
- EAZYPOWER Fine Wire Wheel Brush, 6", 1/2" Arbor (87118)
- PFERD 1" Knot Wire End Brush - Straight Cup - .010 CS Wire, 1/4" Shank (83138)
- ARC ABRASIVES Belt Ao/X Gp 6 X 79 60, 6" W, 79" L, Aluminum Oxide, 60 Grit, AO/X GP (710357905)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 180, 1-1/2" W, 30" L, Aluminum Oxide, 180 Grit, AO/X GP (702430010)
- ARC ABRASIVES Belt Predator 2 X 60 80, 2" W, 60" L, 80 Grit, Predator (71-020060006W)
- ARC ABRASIVES Belt Ao/X Gp 1-3/16 X 21-1/4 80, 1-3/16" W, 21-1/4" L, Aluminum Oxide, 80 Grit, AO/X GP (70220Z33)
- ARC ABRASIVES Sanding Belt, 37" W, 60" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64370602)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- MERIT Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (66261019760)
- Arc Abrasives Sanding Belts