Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3/8 X 13 100, 3/8" W, 13" L, Aluminum Oxide, 100 Grit, AO/X GP
Mfr # 70061
Zoro # G3634620
product price: $0.92
/ea
Sold in multiples of 50 for $46.00
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 13"
- Abrasive Material Aluminum Oxide
- Grit 100
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70061
- Zoro # G3634620
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Belt Ao/X Gp 3/8 X 13 100 |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3/8 X 13 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA16)
- MAKITA Lock Nut Wrench 28, For PC5000C/PC5001C (782425-7)
- DIABLO SandNET Discs, 320 Grit (Ultra Fine, PK5 (DND090320H05G)
- VSM Abrasive Belt, 24 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 24 Grit, Extra Coarse, Ceramic, Red (307835)
- ARC ABRASIVES Belt Za/X 4 X 80 36, 4" W, 80" L, 36 Grit (716928002-3)
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 100, 3/4" W, 18" L, 100 Grit (725191807)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 80, 6" W, 89" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508906)
- ARC ABRASIVES Belt Predator 6 X 78-3/4 36, 6" W, 78-3/4" L, 36 Grit, Predator (71-060078702)
- ARC ABRASIVES Belt Ao/X Gp 3/4 X 21-1/2 60, 3/4" W, 21-1/2" L, Aluminum Oxide, 60 Grit, AO/X GP (70136Z215)
- ARC ABRASIVES Belt Predator 3 X 79 60, 3" W, 79" L, 60 Grit, Predator (71-030079005)
- SCOTCH-BRITE Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS, Brown (7000120602)
- Arc Abrasives Sanding Belts