Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3 X 79 40, 3" W, 79" L, Aluminum Oxide, 40 Grit, AO/X GP
Mfr # 705707903
Zoro # G3651210
product price: $9.35
/ea
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 79"
- Abrasive Material Aluminum Oxide
- Grit 40
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 705707903
- Zoro # G3651210
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 79" |
Details
Item | Belt Ao/X Gp 3 X 79 40 |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3 X 79 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 6 X 80 120, 6" W, 80" L, Aluminum Oxide, 120 Grit, AO/X GP (7103508008)
- FINISH 1ST Abrasive Hand Pad, 9 In., Maroon, PK10 (8327035)
- MIRKA Foam, Grip Disc, 3", P500 Grit, PK20 (8A-203-500)
- DEWALT 4" x 5/8" 80 Grit Zirconia T29 Flap Disc (DWA8203)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64020603)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (6300802052)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 20-1/2 120, 1/2" W, 20-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP (70082Z83)
- ARC ABRASIVES Belt Ao/X Gp 4 X 76 36, 4" W, 76" L, Aluminum Oxide, 36 Grit, AO/X GP (708207602)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 180, 1-1/2" W, 30" L, Aluminum Oxide, 180 Grit, AO/X GP (702430010)
- ARC ABRASIVES Belt Ao/X Gp 1-3/16 X 21-1/4 80, 1-3/16" W, 21-1/4" L, Aluminum Oxide, 80 Grit, AO/X GP (70220Z33)
- MAKITA Sanding Belt, 3/8" W, 21" L, 120 Grit (A-34481)
- Arc Abrasives Sanding Belts