Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3 X 79 120, 3" W, 79" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 7057108
Zoro # G3651299
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 79"
- Abrasive Material Aluminum Oxide
- Grit 120
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 7057108
- Zoro # G3651299
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 79" |
Details
Item | Belt Ao/X Gp 3 X 79 120 |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3 X 79 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002546)
- ARC ABRASIVES Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator (71-020036006)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 150 Grit (46009)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442984)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (630080183)
- ARC ABRASIVES Sanding Belt, 3/8" W, 21" L, Medium (630040212)
- ARC ABRASIVES Belt Ao/X Gp 1-1/8 X 24 80, 1-1/8" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (702124506)
- ARC ABRASIVES Belt Za/X 1-1/2 X 30 120, 1-1/2" W, 30" L, 120 Grit (71463008-3)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 40, 1-1/2" W, 30" L, Aluminum Oxide, 40 Grit, AO/X GP (702430003)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 180, 1-1/2" W, 30" L, 180 Grit (702430010PM)
- DYNABRADE Sanding Belt, 2" W, 72" L, Very Fine (78082)
- Arc Abrasives Sanding Belts