Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3 X 72 40, 3" W, 72" L, Aluminum Oxide, 40 Grit, AO/X GP
Mfr # 70559
Zoro # G3650860
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 72"
- Abrasive Material Aluminum Oxide
- Grit 40
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70559
- Zoro # G3650860
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 72" |
Details
Item | Belt Ao/X Gp 3 X 72 40 |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3 X 72 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon 5" Type 1 Metal Cut-Off D (DBDS50045101F)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Fill, 1/4" Stem (17684)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (6427)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (63642502610)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64010422)
- ARC ABRASIVES Belt Predator 3 X 79 80, 3" W, 79" L, 80 Grit, Predator (71-030079006)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 80, 1-1/2" W, 30" L, Aluminum Oxide, 80 Grit, AO/X GP (702430006)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- ARC ABRASIVES Belt Predator 2 X 42 120, 2" W, 42" L, 120 Grit, Predator (71-020042008)
- ARC ABRASIVES Belt Cg 1 X 42 80, 1" W, 42" L, 80 Grit (40104206)
- 3M Trizact Cloth Belt 217EA, 3inx132in A16 J (7100026386)
- Arc Abrasives Sanding Belts