Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3 X 18 400, 3" W, 18" L, Aluminum Oxide, 400 Grit, AO/X GP
Mfr # 7051915
Zoro # G3649506
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Abrasive Material Aluminum Oxide
- Grit 400
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 7051915
- Zoro # G3649506
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Belt Ao/X Gp 3 X 18 400 |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3 X 18 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-048048-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-048048-050A6)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 80 (A009744)
- WEILER Crimped Wire Cup Wire Brush, 5", 0.020 " (93400)
- ARC ABRASIVES Belt Ao/X Gp 6 X 45 60, 6" W, 45" L, Aluminum Oxide, 60 Grit, AO/X GP (709884505)
- ARC ABRASIVES Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP (708207902)
- ARC ABRASIVES Belt Predator 2 X 36 60, 2" W, 36" L, 60 Grit, Predator (71-020036005)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (630050182)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP (70064Z2814)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 80, 2" W, 42" L, Aluminum Oxide, 80 Grit, AO/X GP (70304206)
- ARC ABRASIVES Belt Predator 3 X 79 60, 3" W, 79" L, 60 Grit, Predator (71-030079005)
- SCOTCH-BRITE Surface Conditioning Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, SC-BS (7000120609)
- Arc Abrasives Sanding Belts