Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 3 X 18 220, 3" W, 18" L, Aluminum Oxide, 220 Grit, AO/X GP
Mfr # 70518GR
Zoro # G3649488
product price: $2.65
/ea
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Abrasive Material Aluminum Oxide
- Grit 220
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70518GR
- Zoro # G3649488
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Belt Ao/X Gp 3 X 18 220 |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Series | AO/X GP |
Description
Belt Ao/X Gp 3 X 18 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 50G, TR, PK25 (11-319144)
- DEWALT Grinding Wheel, 4-1/2"X1/4"X5/8"-11 Gp Mtl Grind Whl (DW4523Z)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 80G (08834183487)
- ZORO SELECT Blast Media, Corn Cob, 14 to 20 Grit (CRN2-40)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64030213)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64010421)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 80, 1-1/2" W, 30" L, 80 Grit (702430006PM)
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 100, 3/4" W, 18" L, 100 Grit (725191807)
- ARC ABRASIVES Belt Ao/Y Prem 3/8 X 13 120, 3/8" W, 13" L, 120 Grit (70062PM)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush (75-003013002)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000028454)
- Arc Abrasives Sanding Belts