Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 25 X 60 40, 25" W, 60" L, Aluminum Oxide, 40 Grit, AO/X GP
Mfr # 72153
Zoro # G0739816
product price: $52.29
/ea
Sold in multiples of 3 for $156.87
$156.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25"
- Length 60"
- Abrasive Material Aluminum Oxide
- Grit 40
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 72153
- Zoro # G0739816
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Belt Ao/X Gp 25 X 60 40 |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Series | AO/X GP |
Description
Belt Ao/X Gp 25 X 60 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 5/8" dia. (05085)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00035)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T453)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, Med, P80G, PK100 (66261131566)
- ARC ABRASIVES Belt Za/X 4 X 80 36, 4" W, 80" L, 36 Grit (716928002-3)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 180, 4" W, 90" L, Aluminum Oxide, 180 Grit, AO/X GP (70842)
- ARC ABRASIVES Belt Ao/X Gp 9 X 48 120, 9" W, 48" L, Aluminum Oxide, 120 Grit, AO/X GP (71170Z2)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/8 X 21 40, 1-1/8" W, 21" L, 40 Grit (702081203PM)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64030211)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Coarse, Z-Web, Brown (64020601)
- ARC ABRASIVES Sanding Belt, 1/2" W, 44" L, Medium (640050442)
- Arc Abrasives Sanding Belts