Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2 X 60 24, 2" W, 60" L, Aluminum Oxide, 24 Grit, AO/X GP
Mfr # 70329
Zoro # G3645540
product price: $5.95
/ea
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 60"
- Abrasive Material Aluminum Oxide
- Grit 24
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70329
- Zoro # G3645540
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 60" |
Details
Item | Belt Ao/X Gp 2 X 60 24 |
Abrasive Material | Aluminum Oxide |
Grit | 24 |
Series | AO/X GP |
Description
Belt Ao/X Gp 2 X 60 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, Metalite R228 (78072721870)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509816)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Zirconia (84672)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 7/8" (50101)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 80, 2" W, 42" L, Aluminum Oxide, 80 Grit, AO/X GP (70304206)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64020483)
- ARC ABRASIVES Belt Predator 2 X 36 120, 2" W, 36" L, 120 Grit, Predator (71-020036008)
- ARC ABRASIVES Belt Za/X 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-3)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64010423)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64030212)
- Arc Abrasives Sanding Belts