Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2 X 53-3/4 120, 2" W, 53-3/4" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 7032853808
Zoro # G3645279
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 53-3/4"
- Abrasive Material Aluminum Oxide
- Grit 120
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 7032853808
- Zoro # G3645279
- Country of Origin Multiple
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 53-3/4" |
Details
Item | Belt Ao/X Gp 2 X 53-3/4 120 |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Series | AO/X GP |
Description
Belt Ao/X Gp 2 X 53-3/4 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45095)
- 3M Spanner Wrench 55081, 1/pk (55081)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 60 Grit, Medium, Silicon Carbide (21279)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 60G, Green (66252942300)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium (6403501552)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse (6403501551)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630080181)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP (70302709)
- ARC ABRASIVES BELT ZA/Y PLUS 1/8 X 24 80 (7135606-1)
- ARC ABRASIVES Belt Predator 6 X 78-3/4 36, 6" W, 78-3/4" L, 36 Grit, Predator (71-060078702)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S02G)
- Arc Abrasives Sanding Belts