Shop All Sanding Belts
Arc Abrasives
Belt Ao/X Gp 2 X 42 320, 2" W, 42" L, Aluminum Oxide, 320 Grit, AO/X GP
Mfr # 70304214
Zoro # G3644761
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 42"
- Abrasive Material Aluminum Oxide
- Grit 320
- Series AO/X GP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 70304214
- Zoro # G3644761
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 42" |
Details
Item | Belt Ao/X Gp 2 X 42 320 |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Series | AO/X GP |
Description
Belt Ao/X Gp 2 X 42 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 3/8" dia. (05048)
- AMERICAN HAWK INDUSTRIAL Sandblast Steel Parts Turntable 20" Diameter (9-DB2300)
- MERIT Qk Chang Dsc BU Pad, 2D, TS, TurnOnOff (08834160011)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7100141913)
- ARC ABRASIVES Belt Predator 6 X 79 36, 6" W, 79" L, 36 Grit, Predator (71-060079002)
- ARC ABRASIVES Belt Predator 3 X 79 60, 3" W, 79" L, 60 Grit, Predator (71-030079005)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 80, 3/8" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70064Z2806)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 120, 3/8" W, 18" L, Aluminum Oxide, 120 Grit, AO/X GP (70064Z2808)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 80, 6" W, 89" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508906)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium (6403501552)
- MERIT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (66623333513)
- Arc Abrasives Sanding Belts